Zoro Homepage

Ignition Switch, Us-275

  • Mfr # US-275

  • Zoro # G8210098


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Terminal Type
Blade
Connector Gender
Female
Number of Terminals
12
Terminal Gender
Male
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-275
Zoro #
G8210098
UPC #
91769360276
Country of Origin
Unknown

Details

Terminal Type
Blade
Connector Gender
Female
Number of Terminals
12
Terminal Gender
Male
Series
Standard OE Replacement
Connector Shape
Rectangular
Item
Ignition Switch
Number of Connectors
1

Description

Ignition Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.