Zoro Homepage

Ignition Switch, Us-286

  • Mfr # US-286

  • Zoro # G8223276


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Keys; Mounting Bracket
Connector Gender
Female/Male
Number of Connectors
1
Number of Terminals
10
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-286
Zoro #
G8223276
UPC #
91769358952
Country of Origin
Unknown

Details

Includes
(2) Keys; Mounting Bracket
Connector Gender
Female/Male
Item
Ignition Switch
Number of Connectors
1
Number of Terminals
10
Series
Standard OE Replacement

Description

Ignition Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.