Zoro Homepage

Ignition Switch, Us-320

  • Mfr # US-320

  • Zoro # G8186194


product price: $48.25
/ea

Key Features

Terminal Type
Blade
Connector Shape
Rectangular
Connector Gender
Female
Number of Terminals
6
Series
Standard OE Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-320
Zoro #
G8186194
UPC #
91769562205
Country of Origin
Unknown

Details

Terminal Type
Blade
Connector Shape
Rectangular
Connector Gender
Female
Number of Terminals
6
Series
Standard OE Replacement
Attachment Method
Bolt On
Item
Ignition Switch
Terminal Gender
Male
Number of Connectors
1

Description

Ignition Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.