Zoro Homepage

Ignition Switch, Us-340

  • Mfr # US-340

  • Zoro # G8187576


product price: $56.65
/ea

Key Features

Number of Terminals
18
Terminal Gender
Male
Series
Standard OE Replacement
Connector Shape
Rectangular
Attachment Method
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-340
Zoro #
G8187576
UPC #
91769519797
Country of Origin
Unknown

Details

Number of Terminals
18
Terminal Gender
Male
Series
Standard OE Replacement
Connector Shape
Rectangular
Attachment Method
Bolt On
Terminal Type
Blade
Item
Ignition Switch
Number of Connectors
1
Connector Gender
Female

Description

Ignition Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.