Zoro Homepage

Ignition Switch, Us-489

  • Mfr # US-489

  • Zoro # G8186456


product price: $59.15
/ea

Key Features

Connector Shape
Rectangular
Attachment Method
Bolt On
Series
Standard OE Replacement
Connector Gender
Female
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-489
Zoro #
G8186456
UPC #
91769696115
Country of Origin
Unknown

Details

Connector Shape
Rectangular
Attachment Method
Bolt On
Series
Standard OE Replacement
Connector Gender
Female
Number of Connectors
1
Item
Ignition Switch
Number of Terminals
5
Terminal Type
Blade
Terminal Gender
Male

Description

Ignition Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.