
Ignition Switch With Lock Cylinder, US-1113
Mfr # US-1113
Zoro # G500550538
product price: $79.95
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Color
Gray, Red
Mounting Location
Column
Terminal Type
Blade
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-1113
Zoro #
G500550538
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Color
Gray, Red
Mounting Location
Column
Terminal Type
Blade
Terminal Gender
Male
Mounting Bracket(s) Included
Yes
Terminal Quantity
5
Connector Gender
Female
Connector Type
Bolt On
Coding
Coded
Mounting Type
Bolt Mount
Connector Shape
Rectangular
Connector Quantity
1
Description
Ignition Switch With Lock Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.