
Ignition Switch With Lock Cylinder, Us-140
Mfr # US-140
Zoro # G9021666
product price: $46.15
/eaKey Features
Finish
Cast Iron, Plastic
Color
Black, Gray
Keys Included
Yes
Terminal Type
Blade
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-140
Zoro #
G9021666
UPC #
-
Country of Origin
Unknown
Details
Finish
Cast Iron, Plastic
Color
Black, Gray
Item
Switch
Keys Included
Yes
Terminal Type
Blade
Terminal Gender
Male
Mounting Location
Column
Key Quantity
2
Coding
Coded
Terminal Quantity
5
Connector Quantity
1
Connector Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.