Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Switch With Lock Cylinder, Us-223

  • Mfr # US-223

  • Zoro # G9016757


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Series
Standard OE Replacement
Connector Quantity
1
Terminal Type
Blade
Mounting Bracket(s) Included
Yes
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US-223
Zoro #
G9016757
UPC #
-
Country of Origin
Unknown

Details

Series
Standard OE Replacement
Item
Ignition Switch
Connector Quantity
1
Terminal Type
Blade
Mounting Bracket(s) Included
Yes
Terminal Gender
Male
Key Quantity
2
Coding
Coded
Keys Included
Yes
Terminal Quantity
8
Mounting Location
Column
Connector Gender
Female
Type
Ignition Lock Cylinder w/ 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.