
Ignition Switch With Lock Cylinder, US-241
Mfr # US-241
Zoro # G600550551
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Terminal Type
Blade
Terminal Quantity
7
Mounting Type
Column
Connector Gender
Male; Female
Key Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-241
Zoro #
G600550551
UPC #
-
Country of Origin
Unknown
Details
Item
Switch
Terminal Type
Blade
Terminal Quantity
7
Mounting Type
Column
Connector Gender
Male; Female
Key Quantity
2
Mounting Bracket(s) Included
Yes
Connector Quantity
3
Terminal Gender
Male
Coding
Coded
Keys Included
Yes
Description
Ignition Switch With Lock Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.