
Ignition Switch With Lock Cylinder, Us-285
Mfr # US-285
Zoro # G9018428
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray
Finish
Cast Iron, Plastic
Mounting Bracket(s) Included
Yes
Connector Gender
Male
Keys Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-285
Zoro #
G9018428
UPC #
-
Country of Origin
Unknown
Details
Color
Black, Gray
Finish
Cast Iron, Plastic
Mounting Bracket(s) Included
Yes
Connector Gender
Male
Keys Included
Yes
Terminal Gender
Female
Key Quantity
2
Type
Ignition Lock Cylinder w/ 2 Keys
Terminal Type
Blade
Connector Quantity
2
Coding
Coded
Terminal Quantity
7
Mounting Location
Dashboard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.