
Ignition Switch With Lock Cylinder, Us-305
Mfr # US-305
Zoro # G9022628
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, White
Finish
Aluminum, Plastic
Series
Standard OE Replacement
Coding
Coded
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-305
Zoro #
G9022628
UPC #
-
Country of Origin
Unknown
Details
Color
Silver, White
Finish
Aluminum, Plastic
Item
Ignition Switch
Series
Standard OE Replacement
Coding
Coded
Connector Gender
Female
Terminal Quantity
7
Contents
Switch
Terminal Type
Blade
Connector Quantity
2
Keys Included
Yes
Mounting Location
Column
Terminal Gender
Male
Key Quantity
2
Mounting Bracket(s) Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.