
Ignition Switch With Lock Cylinder, Us-367
Mfr # US-367
Zoro # G9027491
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Color
Black, Silver
Mounting Location
Column
Terminal Quantity
6
Contents
Ignition Switch and Lock Assembly w/ Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-367
Zoro #
G9027491
UPC #
-
Country of Origin
Unknown
Details
Finish
Aluminum
Color
Black, Silver
Mounting Location
Column
Terminal Quantity
6
Contents
Ignition Switch and Lock Assembly w/ Keys
Keys Included
Yes
Coding
Coded
Terminal Type
Blade
Terminal Gender
Male
Connector Quantity
2
Key Quantity
2
Connector Gender
Female
Mounting Bracket(s) Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.