
Ignition Switch With Lock Cylinder, Us-480
Mfr # US-480
Zoro # G9021219
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum, Plastic
Color
Silver, White
Mounting Location
Column
Hardware Included
Yes
Terminal Type
Blade; Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-480
Zoro #
G9021219
UPC #
-
Country of Origin
Unknown
Details
Finish
Aluminum, Plastic
Color
Silver, White
Mounting Location
Column
Hardware Included
Yes
Item
Lock Cylinder and 2 Keys
Terminal Type
Blade; Pin
Terminal Gender
Male
Terminal Quantity
8
Connector Quantity
2
Coding
Coded
Connector Gender
Female
Mounting Bracket(s) Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.