Zoro Homepage

Ignition Switch With Lock Cylinder, Us-531

  • Mfr # US-531

  • Zoro # G9025708


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Keys
Number of Terminals
8
Terminal Type
Blade
Series
Standard OE Replacement
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-531
Zoro #
G9025708
UPC #
-
Country of Origin
Unknown

Details

Includes
(2) Keys
Number of Terminals
8
Terminal Type
Blade
Series
Standard OE Replacement
Item
Ignition Switch
Terminal Gender
Male
Number of Connectors
1
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.