Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Switch With Lock Cylinder, US-681

  • Mfr # US-681

  • Zoro # G100550488


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Blade
Keys Included
Yes
Terminal Gender
Male; Female
Mounting Bracket(s) Included
Yes
Mounting Location
Column
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US-681
Zoro #
G100550488
UPC #
-
Country of Origin
Unknown

Details

Item
Ignition Lock Cylinder w/ 2 Keys
Terminal Type
Blade
Keys Included
Yes
Terminal Gender
Male; Female
Mounting Bracket(s) Included
Yes
Mounting Location
Column
Connector Quantity
4
Coding
Coded
Key Quantity
2
Terminal Quantity
9
Connector Gender
Male; Female

Description

Ignition Switch With Lock Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.