Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Switch With Lock Cylinder, Us-798

  • Mfr # US-798

  • Zoro # G9028672


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, White
Finish
Aluminum, Plastic
Coding
Coded
Mounting Bracket(s) Included
Yes
Key Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-798
Zoro #
G9028672
UPC #
-
Country of Origin
Unknown

Details

Color
Silver, White
Finish
Aluminum, Plastic
Coding
Coded
Mounting Bracket(s) Included
Yes
Key Quantity
2
Connector Quantity
2
Connector Gender
Female
Terminal Type
Blade; Pin
Terminal Gender
Male
Mounting Location
Column
Terminal Quantity
10
Keys Included
Yes
Contents
Includes 2 Keys, Screws and Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.