
Ignition Wire, 29885
Mfr # 29885
Zoro # G7689282
product price: $17.89
/eaKey Features
Color
Black
Length
Wire Lead 1 to 3: 24 in; Wire Lead 4 and 5: 28 in; Wire Lead 6 and 7: 30 in; Wire Lead 8: 33 in
Jacket Material
Silicone
Spark Plug Boot Color
Black
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29885
Zoro #
G7689282
UPC #
091769646387
Country of Origin
Unknown
Dimensions
Length
Wire Lead 1 to 3: 24 in; Wire Lead 4 and 5: 28 in; Wire Lead 6 and 7: 30 in; Wire Lead 8: 33 in
Diameter
7 mm
Details
Color
Black
Jacket Material
Silicone
Spark Plug Boot Color
Black
Fit Type
Direct Fit
Insulation Material
EPDM
Assembled/Unassembled
Assembled
Core Construction
Silicone Suppression
Item
Spark Plug Wire
Series
Standard Pro
Description
Ignition Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.