
Indicator Light, Ds-367
Mfr # DS-367
Zoro # G4558328
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Voltage
12
Color
Yellow, Silver
Finish
Plastic, Metal
Terminal Type
Wire Lead
Connector Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-367
Zoro #
G4558328
UPC #
-
Country of Origin
Unknown
Dimensions
Hose Size - Inches
1/2"
Details
Voltage
12
Color
Yellow, Silver
Finish
Plastic, Metal
Terminal Type
Wire Lead
Connector Shape
Round
Terminal Quantity
2
Connector Gender
Female
Connector Quantity
1
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.