Zoro Homepage

Instrument Panel Dimmer Switch, Ds-2287

  • Mfr # DS-2287

  • Zoro # G8999412


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Connector Gender
Female
Terminal Gender
Male
Number of Terminals
3
Series
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-2287
Zoro #
G8999412
UPC #
-
Country of Origin
Unknown

Details

Number of Connectors
1
Connector Gender
Female
Terminal Gender
Male
Number of Terminals
3
Series
Standard
Terminal Type
Blade
Fit Type
Direct Fit
Item
Dimmer Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.