Zoro Homepage

Intake Air Temperature Sensor, Ax165

  • Mfr # AX165

  • Zoro # G5675228


product price: $30.85
/ea

Key Features

Fit Type
Direct Fit
Terminal Type
Pin
Mounting Type
Direct
Terminal Gender
Male
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX165
Zoro #
G5675228
UPC #
25623544571
Country of Origin
Unknown

Details

Fit Type
Direct Fit
Terminal Type
Pin
Item
Air Charge Temperature Sensor
Mounting Type
Direct
Terminal Gender
Male
Connector Gender
Female
Number of Terminals
2
Series
Standard OE Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.