
Intake Air Temperature Sensor, Ax177
Mfr # AX177
Zoro # G5674290
product price: $32.79
/eaKey Features
Color
Black
Connector Shape
Square
Terminal Gender
Male
Attachment Method
Plug In
Connector Type
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX177
Zoro #
G5674290
UPC #
25623614229
Country of Origin
Unknown
Details
Color
Black
Connector Shape
Square
Terminal Gender
Male
Attachment Method
Plug In
Connector Type
Plug In
Item
Air Charge Temperature Sensor
Terminal Type
Blade
Fit Type
Direct Fit
Number of Connectors
1
Number of Terminals
2
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.