
INTAKE AIR TEMPERATURE SENSOR
Mfr # AX183
Zoro # G402176041
product price: $18.75
/eaKey Features
Color
White
Terminal Type
Blade
Terminal Quantity
2
Connector Quantity
1
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX183
Zoro #
G402176041
UPC #
25623615615
Country of Origin
Unknown
Details
Color
White
Terminal Type
Blade
Terminal Quantity
2
Connector Quantity
1
Terminal Gender
Male
Connector Gender
Female
Connector Type
Plug In
Port Quantity
1
Contents
1 O-ring
Connector Shape
Rectangular
Mounting Type
Direct
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.