
Intake Manifold Runner Solenoid, Rcs105
Mfr # RCS105
Zoro # G2853843
original price: $87.69
4% off
new price: $84.15
/ea
Free Shipping & Returns
Key Features
Hose Connector Quantity
4
Fuel Type
Gas
Terminal Type
Blade
Terminal Quantity
2 + 2
Connector Shape
Rectangular, Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCS105
Zoro #
G2853843
UPC #
727943036964
Country of Origin
Unknown
Details
Hose Connector Quantity
4
Fuel Type
Gas
Terminal Type
Blade
Terminal Quantity
2 + 2
Connector Shape
Rectangular, Square
Terminal Gender
Male
Connector Quantity
2
Item
Solenoid
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.