Zoro Homepage

KNOCK SENSOR CONNECTOR

  • Mfr # S-823

  • Zoro # G302175960


product price: $24.35
/ea

Key Features

Material
Plastic
Wiring Harness Included
Yes
Wire Gauge (ga)
16
Wiring Harness Length (in)
8.5
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-823
Zoro #
G302175960
UPC #
-
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
8.5
Length - Inches
1.25

Details

Material
Plastic
Wiring Harness Included
Yes
Wire Gauge (ga)
16
Item
Pigtail Assembly
Connector Quantity
1
Terminal Gender
Female
Contact Terminal Material
Metal
Connector Type
Push On
Connector Gender
Male
Wire Quantity
2
Connector Shape
Square
Number of Wires
2
Weatherproof Sealed
Yes
Terminal Type
Blade
Terminal Quantity
2

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.