Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock Sensor Ign Knock Sens, Ks1

  • Mfr # KS1

  • Zoro # G5703060


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Material
Metal
Terminal Quantity
1
Connector Quantity
1
Terminal Type
Screw
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1
Zoro #
G5703060
UPC #
91769017088
Country of Origin
Unknown

Dimensions

Thread Size
1/4-18 "

Details

Material
Metal
Terminal Quantity
1
Connector Quantity
1
Terminal Type
Screw
Terminal Gender
Male
Connector Shape
Round
Connector Type
Screw-in
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.