
Knock Sensor Ign Knock Sens, Ks144
Mfr # KS144
Zoro # G5709336
product price: $85.39
/ea
Free Shipping & Returns
Key Features
Connector Gender
Male
Terminal Gender
Female
Thread Size
10 mm
Connector Type
Plug In
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS144
Zoro #
G5709336
UPC #
91769560584
Country of Origin
Unknown
Dimensions
Thread Size
10 mm
Details
Connector Gender
Male
Terminal Gender
Female
Connector Type
Plug In
Terminal Type
Blade
Connector Shape
Oval
Connector Quantity
1
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.