Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock Sensor Ign Knock Sens, Ks170

  • Mfr # KS170

  • Zoro # G5706947


product price: $45.99
/ea

Key Features

Terminal Gender
Male
Connector Shape
Round
Connector Quantity
1
Connector Gender
Female
Thread Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS170
Zoro #
G5706947
UPC #
91769583507
Country of Origin
Unknown

Dimensions

Thread Size
10 mm

Details

Terminal Gender
Male
Connector Shape
Round
Connector Quantity
1
Connector Gender
Female
Terminal Type
Blade
Terminal Quantity
2
Connector Type
Plug In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.