Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock Sensor Ign Knock Sens, Ks188

  • Mfr # KS188

  • Zoro # G5708898


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Series
Standard Intermotor
Connector Gender
Male
Terminal Gender
Female
Number of Terminals
1
Mounting Type
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS188
Zoro #
G5708898
UPC #
91769620882
Country of Origin
Unknown

Details

Item
Knock Sensor
Series
Standard Intermotor
Connector Gender
Male
Terminal Gender
Female
Number of Terminals
1
Mounting Type
Direct

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.