Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock Sensor Ign Knock Sens, Ks2

  • Mfr # KS2

  • Zoro # G5712556


product price: $31.59
/ea

Key Features

Material
Cast Iron
Thread Size
1/4" x 18 Thread
Terminal Quantity
1
Connector Shape
Round
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2
Zoro #
G5712556
UPC #
91769017095
Country of Origin
Unknown

Dimensions

Thread Size
1/4" x 18 Thread

Details

Material
Cast Iron
Terminal Quantity
1
Connector Shape
Round
Connector Gender
Female
Connector Type
Bolt On
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.