Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock Sensor Ign Knock Sens, Ks219

  • Mfr # KS219

  • Zoro # G5711950


product price: $46.59
/ea

Key Features

Includes
Wiring Harness
Series
Standard Intermotor
Harness Length
19 in
Terminal Gender
Male
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS219
Zoro #
G5711950
UPC #
707390199252
Country of Origin
Unknown

Dimensions

Harness Length
19 in

Details

Includes
Wiring Harness
Series
Standard Intermotor
Item
Knock Sensor
Terminal Gender
Male
Number of Terminals
2
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.