Zoro Homepage

Knock Sensor Ign Knock Sens, Ks252

  • Mfr # KS252

  • Zoro # G5714236


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Terminal Gender
Male
Connector Quantity
1
Connector Type
Plug In
Terminal Type
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS252
Zoro #
G5714236
UPC #
707390376752
Country of Origin
Unknown

Details

Material
Metal, Plastic
Terminal Gender
Male
Connector Quantity
1
Connector Type
Plug In
Terminal Type
Bullet
Terminal Quantity
4
Connector Gender
Male
Connector Shape
Oval

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.