Zoro Homepage

Knock Sensor Ign Knock Sens, Ks301

  • Mfr # KS301

  • Zoro # G5702342


product price: $22.39
/ea

Key Features

Connector Gender
Female
Thread Size
M12-1.25
Number of Terminals
1
Series
Standard Intermotor
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS301
Zoro #
G5702342
UPC #
707390723082
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.25

Details

Connector Gender
Female
Number of Terminals
1
Series
Standard Intermotor
Item
Knock Sensor
Terminal Gender
Male
Mounting Type
Screw In
Attachment Method
Direct

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.