Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock Sensor Ign Knock Sens, Ks372

  • Mfr # KS372

  • Zoro # G5704600


product price: $58.59
/ea

Key Features

Material
Metal, Plastic
Connector Type
Plug In
Terminal Quantity
1
Connector Shape
Rectangular
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS372
Zoro #
G5704600
UPC #
2562358868
Country of Origin
Unknown

Dimensions

Thread Size
M12 x 1.25

Details

Material
Metal, Plastic
Connector Type
Plug In
Terminal Quantity
1
Connector Shape
Rectangular
Connector Quantity
1
Terminal Type
Pin
Terminal Gender
Male
Connector Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.