Zoro Homepage

Knock Sensor Ign Knock Sens, Ks46

  • Mfr # KS46

  • Zoro # G5704768


product price: $26.35
/ea

Key Features

Material
Metal, Plastic
Series
Standard OE Replacement
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS46
Zoro #
G5704768
UPC #
91769279349
Country of Origin
Unknown

Dimensions

Thread Size
DIN 158-M12 X 1.25 KEG

Details

Material
Metal, Plastic
Series
Standard OE Replacement
Item
Knock Sensor
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
1
Terminal Gender
Male
Connector Type
Plug In
Connector Shape
Round
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.