Zoro Homepage

Knock Sensor Ign Knock Sens, Ks71

  • Mfr # KS71

  • Zoro # G5710788


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Terminal Quantity
2
Thread Size
M10 x 1.5
Connector Shape
Rectangular
Connector Type
Plug In
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS71
Zoro #
G5710788
UPC #
91769334642
Country of Origin
Unknown

Dimensions

Thread Size
M10 x 1.5

Details

Terminal Quantity
2
Connector Shape
Rectangular
Connector Type
Plug In
Terminal Gender
Male
Connector Gender
Female
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.