Zoro Homepage

KNOCK SENSOR

  • Mfr # KS435

  • Zoro # G302154002


product price: $24.65
/ea

Key Features

Material
Metal, Plastic
Terminal Quantity
2
Terminal Gender
Male
Connector Shape
Oval
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS435
Zoro #
G302154002
UPC #
728000000000
Country of Origin
Unknown

Details

Material
Metal, Plastic
Terminal Quantity
2
Terminal Gender
Male
Connector Shape
Oval
Connector Quantity
1
Connector Type
Bolt On
Terminal Type
Blade
Connector Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.