Zoro Homepage

Manifold Absolute Pressure Sensor Connector, S-613

  • Mfr # S-613

  • Zoro # G8698643


product price: $20.49
/ea

Key Features

Type
Blade
Length
1.375 in
Connection Material
Plastic
Number of Wires
3
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-613
Zoro #
G8698643
UPC #
91769182168
Country of Origin
United States

Dimensions

Length
1.375 in
Wiring Harness Length (in)
8.25 in

Details

Item
Pigtail Assembly
Type
Blade
Connection Material
Plastic
Number of Wires
3
Terminal Quantity
3
Wiring Harness Included
Yes
Weatherproof Sealed
Yes
Attachment Method
Push On
Connector Shape
Rectangle
Connector Quantity
1
Wire Gauge (ga)
14
Wire Quantity
3
Connector Gender
Male
Contact Terminal Material
Metal
Water Resistant
Yes
Terminal Gender
Female

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition manifold absolute pressure sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture manifold absolute pressure sensor connector's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.