Zoro Homepage

Map Sensor, As324

  • Mfr # AS324

  • Zoro # G5669917


product price: $60.35
/ea

Key Features

Number of Terminals
3
Terminal Type
Blade
Connector Gender
Female
Series
Standard Intermotor
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS324
Zoro #
G5669917
UPC #
707390631448
Country of Origin
Unknown

Details

Number of Terminals
3
Terminal Type
Blade
Connector Gender
Female
Series
Standard Intermotor
Number of Connectors
1
Terminal Gender
Male
Item
MAP Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.