
Map Sensor Connector, S-1028
Mfr # S-1028
Zoro # G5716449
product price: $55.15
/eaKey Features
Color
White; Black
Voltage
12
Material
Plastic
Wiring Harness Included
Yes
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1028
Zoro #
G5716449
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
0.875
Harness Length - inches
16"
Wiring Harness Length (in)
17.25
Details
Color
White; Black
Voltage
12
Material
Plastic
Wiring Harness Included
Yes
Connector Gender
Male
Contact Terminal Material
Metal
Terminal Gender
Female
Terminal Quantity
3
Terminal Type
Blade
Connector Shape
Oval
Number Of Splice Connectors Include
3
Connector Quantity
1
Wire Gauge (ga)
16
Splice Connectors Included
Yes
Wire Quantity
3
Number of Wires
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.