Zoro Homepage

Map Sensor Connector, S-1905

  • Mfr # S-1905

  • Zoro # G5715627


product price: $50.29
/ea

Key Features

Material
Plastic
Harness Length - inches
11.75
Length - Inches
1.5
Connector Gender
Male
Wire Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1905
Zoro #
G5715627
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
11.75
Length - Inches
1.5
Wiring Harness Length (in)
22

Details

Material
Plastic
Connector Gender
Male
Wire Quantity
3
Splice Connectors Included
Yes
Wire Gauge (ga)
14
Terminal Quantity
3
Number of Wires
3
Terminal Gender
Female
Water Resistant
Yes
Connector Shape
Oval
Terminal Type
Blade Terminals
Connector Quantity
1
Number Of Splice Connectors Include
3
Wiring Harness Included
Yes
Weatherproof Sealed
Yes
Contact Terminal Material
Metal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.