Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mass Air Flow Maf Sensor, Mas0133

  • Mfr # MAS0133

  • Zoro # G5704208


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Type
Blade
Series
Standard Intermotor
Connector Quantity
1
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAS0133
Zoro #
G5704208
UPC #
727943267740
Country of Origin
Unknown

Details

Material
Metal, Plastic
Type
Blade
Series
Standard Intermotor
Item
Mass Air Flow Sensor
Connector Quantity
1
Terminal Quantity
3
Housing Included
Yes
Connector Gender
Female
Connector Type
Plug In
Terminal Gender
Male
Number of Bolt Holes
4
Connector Shape
Rectangular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.