
Mass Air Flow Maf Sensor, Mas0159
Mfr # MAS0159
Zoro # G5706089
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Type
Blade
Connector Quantity
1
Connector Type
Bolt On
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAS0159
Zoro #
G5706089
UPC #
727943266248
Country of Origin
Unknown
Details
Material
Plastic
Type
Blade
Connector Quantity
1
Connector Type
Bolt On
Connector Shape
Rectangular
Housing Included
Yes
Terminal Gender
Male
Number of Bolt Holes
2
Connector Gender
Female
Terminal Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.