
Mass Air Flow Maf Sensor, Mas0160
Mfr # MAS0160
Zoro # G5703611
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Type
Blade
Series
Standard OE Replacement
Terminal Quantity
5
Connector Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAS0160
Zoro #
G5703611
UPC #
727943268280
Country of Origin
Unknown
Details
Material
Plastic
Type
Blade
Series
Standard OE Replacement
Item
Mass Air Flow Sensor
Terminal Quantity
5
Connector Shape
Oval
Connector Quantity
1
Housing Included
Yes
Terminal Gender
Male
Connector Gender
Female
Number of Bolt Holes
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.