Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mass Air Flow Maf Sensor, Mas0165

  • Mfr # MAS0165

  • Zoro # G5705967


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Type
Blade
Series
Standard OE Replacement
Number of Bolt Holes
2
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAS0165
Zoro #
G5705967
UPC #
727943267092
Country of Origin
Unknown

Details

Material
Polyethylene
Type
Blade
Series
Standard OE Replacement
Item
Mass Air Flow Sensor
Number of Bolt Holes
2
Terminal Gender
Male
Connector Shape
Oval
Terminal Quantity
5
Connector Gender
Female
Connector Quantity
1
Housing Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.