Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mass Air Flow Maf Sensor, Mas0314

  • Mfr # MAS0314

  • Zoro # G5708198


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Connector Gender
Female
Number of Connectors
1
Attachment Method
Bolt On
Series
Standard OE Replacement
Terminal Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAS0314
Zoro #
G5708198
UPC #
727943270979
Country of Origin
Unknown

Details

Item
Mass Air Flow Sensor
Connector Gender
Female
Number of Connectors
1
Attachment Method
Bolt On
Series
Standard OE Replacement
Terminal Type
Pin
Connector Shape
Oval
Number of Bolt Holes
2
Number of Pins
5
Terminal Gender
Male
Number of Terminals
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.