
Mass Air Flow Maf Sensor, Mas0353
Mfr # MAS0353
Zoro # G5712337
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
Type
Pin
Series
Standard OE Replacement
Terminal Quantity
5
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAS0353
Zoro #
G5712337
UPC #
727943387059
Country of Origin
Unknown
Details
Material
Metal, Plastic
Type
Pin
Series
Standard OE Replacement
Item
Mass Air Flow Sensor
Terminal Quantity
5
Connector Shape
Rectangular
Number of Bolt Holes
2
Connector Quantity
1
Connector Gender
Female
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.