Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mass Air Flow Maf Sensor, Mas0374

  • Mfr # MAS0374

  • Zoro # G5714918


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Type
Blade
Connector Quantity
1
Housing Included
Yes
Connector Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAS0374
Zoro #
G5714918
UPC #
727943608314
Country of Origin
Unknown

Details

Material
Plastic
Type
Blade
Connector Quantity
1
Housing Included
Yes
Connector Shape
Oval
Number of Bolt Holes
2
Terminal Quantity
5
Connector Gender
Female
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.