Zoro Homepage

Mass Air Flow Maf Sensor, Mas0479

  • Mfr # MAS0479

  • Zoro # G5700218


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester Resin
Type
Blade
Connector Quantity
1
Connector Shape
Oval
Terminal Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAS0479
Zoro #
G5700218
UPC #
33086489254
Country of Origin
Unknown

Details

Material
Polyester Resin
Type
Blade
Connector Quantity
1
Connector Shape
Oval
Terminal Quantity
5
Terminal Gender
Male
Connector Gender
Female
Item
Power Window Switch
Number of Bolt Holes
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.