Zoro Homepage

Mass Air Flow Sensor Connector, S-1461

  • Mfr # S-1461

  • Zoro # G5722511


product price: $57.99
/ea

Key Features

Includes
Butt Splices
Fit Type
Direct Fit
Terminal Gender
Female
Terminal Type
Blade
Number of Terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1461
Zoro #
G5722511
UPC #
-
Country of Origin
Unknown

Details

Includes
Butt Splices
Fit Type
Direct Fit
Terminal Gender
Female
Terminal Type
Blade
Item
Connector
Number of Terminals
4
Series
Standard
Number of Wires
4
Connector Gender
Male
Number of Connectors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.