
Module, Lx-405
Mfr # LX-405
Zoro # G8200158
product price: $69.75
/eaKey Features
Voltage
12 V
Mounting Style
Bolt On
Terminal Type
Bullet
Terminal Gender
Male
Connector Gender
Male Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LX-405
Zoro #
G8200158
UPC #
91769018443
Country of Origin
Unknown
Details
Voltage
12 V
Mounting Style
Bolt On
Terminal Type
Bullet
Terminal Gender
Male
Connector Gender
Male Female
Ignition Type
Distributorless
Mounting Location
External
Terminal Quantity
5
Connector Quantity
2
Description
Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.